HD Slotted Wall Wiring Duct, 1" x 1", Gray

Item #: 0263660

Cat #: 184-11001

UPC: 089306313946

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
High Density , Adhesive, PVC, 1" x 1", Gray

Overview

High Density , Adhesive, PVC, 1" x 1", Gray
Also known as: 089306313946, 184-11001, TYN18411001

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC