High Density Slotted Wiring Duct, 4" x 4" x 6', No Adhesive, Gray

Item #: 0263659

Cat #: 184-44002

UPC: 089306292784

$ 13.70 FT
Company wide:
282 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306292784, 184-44002, TYNSLHD4X4G4

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC