CPI25-600-10 - CPI 25-600-10

Item #: 0263654

Cat #: 554308

UPC: 782856796497

$ 52.05 EA
Company wide:
0 in stock
Documents & Guides
CPI25-600-10 - CPI 25-600-10

Overview

CPI25-600-10 - CPI 25-600-10

Flat stainless-steel grounding braid engineered for harsh environments with excellent corrosion and abrasion resistance. Ready-to-use, vibration-resistant braids deliver reliable electrical contact without extra lugs or terminals and are recommended for EMC/EMI shielding.

Also known as: 782856796497, 554308, EFX554308

Features & Benefits

  • Superior abrasion, corrosion, chemical and UV resistance make CPI braids ideal for outdoor applications
  • Great for expansion joints where constant movement requires a flexible and durable solution
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Quick and easy to install
  • Resistant to vibration and fatigue, reducing maintenance
  • Will not rust or discolor, so the appearance will never fade or change
  • Excellent electrical contact
  • No additional lugs or terminals needed
  • Non-magnetic material
  • Recommended by the EMC/EMI directives

Specifications

Length: 23.620 in
Weight: 0.320 lb
Length: 23.620 in
Weight: 0.320 lb