High Density Slotted Wiring Duct, 3" x 4" x 6', Non-Adhesive, Gray

Item #: 0263645

Cat #: 184-34003

UPC: 089306292647

$ 12.25 FT
Company wide:
240 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, Gray, 60 ft /Carton

Overview

High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, Gray, 60 ft /Carton

HellermannTyton High-Density Slotted Wall Wiring Duct features narrow fingers equaling a 2-to-1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306292647, 184-34003, TYNSLHD3X4G

Features & Benefits

  • Each finger is provided with a double restriction to hold wires in the bottom portion of the duct, allowing for easier installation.
  • Narrow fingers reduce fanning of the wires to the terminal blocks, presenting a neater appearance.
  • Mounting holes are uniform in size and are offered every 2 inches to accommodate compact designs and ease installation.
  • Optional covers snap on and off easily, and are provided with a non-slip lining that insures the covers remain in place during vibration.

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC