750w 120/240v Radiant Ceiling Panel

Item #: 0263627

Cat #: CP127

UPC: 686334458757

$ 635.13 EA
Company wide:
0 in stock
Documents & Guides
750w 120/240v Radiant Ceiling Panel

Overview

750w 120/240v Radiant Ceiling Panel
Also known as: 686334458757, CP127, TPICP127

Specifications

Wattage: 750
Volts AC: 120, 240
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 750
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 120, 240
Standards: California Proposition 65