High Density Slotted Wiring Duct, 3" x 2" x 6', NA, Gray

Item #: 0263622

Cat #: 184-32001

UPC: 089306314646

$ 8.26 FT
Company wide:
60 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Narrow fingers reduce fanning of the wires to the terminal blocks, presenting a neater appearance. Each finger is provided with a double restriction to hold wires in the bottom portion of the duct, allowing for easier installation. Mounting holes are uniform in size and are offered every 2 inches to accommodate compact designs and ease installation. Optional covers snap on and off easily, and are provided with a non-slip lining that insures the covers remain in place during vibration.

Also known as: 089306314646, 184-32001, TYNSLHD3X2G4

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC