FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 35 mm² Stranded-70 mm² St

Item #: 0263619

Cat #: FBC10X15-5

UPC: 782856642046

$ 11.18 EA
Company wide:
0 in stock
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 35 mm² Stranded-70 mm² Stranded, 0.61"

Overview

FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 35 mm² Stranded-70 mm² Stranded, 0.61"

Busbar Clamp that connects cable conductors, or nVent ERIFLEX Flexibar, to a busbar without the need for drilling.

Also known as: 782856642046, FBC10X15-5, EFX553530

Features & Benefits

  • Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.980 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.980 in