
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 35 mm² Stranded-70 mm² Str
Item #: 0263614
Cat #: FBC5X15-5
UPC: 782856876977
$ 11.73 EA
Company wide:
0
in stock
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 35 mm² Stranded-70 mm² Stranded, 0.61"
Overview
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.2" Busbar Thickness, 35 mm² Stranded-70 mm² Stranded, 0.61"
Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
Also known as: 782856876977, FBC5X15-5, EFX553510
Features & Benefits
- Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
- Conductor is clamped with a pressure plate
- Clamps can be mounted and slid into position on busbar prior to connecting conductors
- Connections can be added after busbar has been mounted
- Single screw locks clamp and makes connection
- EAC compliant
- RoHS compliant
Specifications
| Material: | Steel |
| Depth: | 0.980 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Depth: | 0.980 in |