FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 1 mm² Stranded-4 mm² Stra

Item #: 0263612

Cat #: FBC10X4

UPC: 782856876960

$ 3.91 EA
Company wide:
0 in stock
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 1 mm² Stranded-4 mm² Stranded

Overview

FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 1 mm² Stranded-4 mm² Stranded

Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling

Also known as: 782856876960, FBC10X4, EFX553505

Features & Benefits

  • Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.470 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.470 in