Mounting Clip for Plain Busbar, 0.2" Busbar Thickness

Item #: 0263611

Cat #: CLIPM6-12X5

UPC: 782856659334

$ 3.91 EA
Company wide:
0 in stock
Documents & Guides
EFX 553490 CLIPM6-12X5 CLIP M

Overview

EFX 553490 CLIPM6-12X5 CLIP M

Busbar Mounting Clip.

Also known as: 782856659334, CLIPM6-12X5, EFX553490

Features & Benefits

  • Attaches earthing bar to panel structure
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.670 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.670 in