EC16 Earthing/Grounding Connector, 0.2" Busbar Thickness

Item #: 0263609

Cat #: EC16-5

UPC: 782856876953

$ 3.91 EA
Company wide:
0 in stock
Documents & Guides
EFX 553480 EC16-5 EC16² 12X5

Overview

EFX 553480 EC16-5 EC16² 12X5

Very compact clamp for connecting cable conductors to earthing busbar without drilling

Also known as: 782856876953, EC16-5, EFX553480

Features & Benefits

  • Very compact clamp for connecting cable conductors to earthing busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.590 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.590 in