FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 16 mm² Stranded-50 mm² St

Item #: 0263605

Cat #: FBC10X9

UPC: 782856876922

$ 9.27 EA
Company wide:
0 in stock
Documents & Guides
FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 16 mm² Stranded-50 mm² Stranded, 0.35"

Overview

FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar Thickness, 16 mm² Stranded-50 mm² Stranded, 0.35"

Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling

Also known as: 782856876922, FBC10X9, EFX553440

Features & Benefits

  • Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling
  • Conductor is clamped with a pressure plate
  • Clamps can be mounted and slid into position on busbar prior to connecting conductors
  • Connections can be added after busbar has been mounted
  • Single screw locks clamp and makes connection
  • EAC compliant
  • RoHS compliant

Specifications

Material: Steel
Depth: 0.750 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 0.750 in