BC Ribbed Steel Busbar Clamp, 3.94" Busbar Width

Item #: 0263589

Cat #: BC100

UPC: 782856449799

$ 160.22 EA
Company wide:
0 in stock
Documents & Guides
EFX 553260 BC100 BC 100

Overview

EFX 553260 BC100 BC 100

Busbar Clamp that connects two copper busbars together, or nVent ERIFLEX Flexibar, to a copper busbar without the need for drilling.

Also known as: 782856449799, BC100, EFX553260

Features & Benefits

  • Connects two copper busbars together or nVent ERIFLEX Flexibar to copper busbar
  • Two ribbed plates complete with screws
  • Allows for excellent electrical contact
  • Installs quickly and easily
  • Ideal for on site modifications
  • RoHS compliant

Specifications

Material: Steel
Width: 5.670 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 5.670 in