HD Slotted Wiring Duct, 1.5"x1.5", NA, Gray

Item #: 0263587
Cat #: 184-15152
UPC: 089306292746
$ 6.02 FT
Company wide:
480 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306292746, 184-15152, TYNSLHD1.5X1.5G4

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)