BC Ribbed Steel Busbar Clamp, 2.48" Busbar Width

Item #: 0263585

Cat #: BC63

UPC: 782856449812

$ 85.33 EA
Company wide:
0 in stock
Documents & Guides
EFX 553230 BC63 BC 63

Overview

EFX 553230 BC63 BC 63

Busbar Clamp that connects two copper busbars together, or nVent ERIFLEX Flexibar, to a copper busbar without the need for drilling.

Also known as: 782856449812, BC63, EFX553230

Features & Benefits

  • Connects two copper busbars together or nVent ERIFLEX Flexibar to copper busbar
  • Two ribbed plates complete with screws
  • Allows for excellent electrical contact
  • Installs quickly and easily
  • Ideal for on site modifications
  • RoHS compliant

Specifications

Material: Steel
Finish: Electrogalvanized
Width: 3.660 in
Material: Steel
Width: 3.660 in
Finish: Electrogalvanized