BS-250A Four Pole Insulating Support

Item #: 0263566

Cat #: BS-250A

UPC: 782856876229

$ 21.92 EA
Company wide:
0 in stock
Documents & Guides
BS-250A - INSULATING SUPPORT BS 250A

Overview

BS-250A - INSULATING SUPPORT BS 250A

Create custom four pole distribution blocks for an electrical distribution system

Also known as: 782856876229, BS-250A, EFX551300

Features & Benefits

  • Create custom four pole distribution blocks for an electrical distribution system
  • Mounts with screws
  • Protection screen can be fixed using spacers
  • Halogen free
  • RoHS compliant

Specifications

Material: Steel
Depth: 1.770 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 1.770 in