Safety Switch, Line Shield, Replacement Part, for 200A Disconnects

Item #: 0263563

Cat #: 70-7759-11

UPC: 782113407654

$ 79.58 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Line Shield, Replacement Part, Used With 100 Amp, 2/3-pole, Fusible Safety Switches, 200 Amp, Fusible Double Throw Safety Switches

Overview

Safety Switch, Line Shield, Replacement Part, Used With 100 Amp, 2/3-pole, Fusible Safety Switches, 200 Amp, Fusible Double Throw Safety Switches

Eaton switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.

Also known as: 782113407654, 70-7759-11, CUT70775911

Specifications

Amps: 200
Poles: 3, 2
Mounting: Device
Type: Line Shield
Amps: 200
Mounting: Device
Poles: 3, 2
Type: Line Shield