High-Density Slotted Wiring Duct, 1" x 2" x 6', No Adhesive, Gray

Item #: 0263555

Cat #: 184-12005

UPC: 089306291756

$ 1.07 FT
Company wide:
378 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Gray, 120 ft/carton ***Cover Sold Separately***

Overview

High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Gray, 120 ft/carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306291756, 184-12005, TYNSLHD1X2G4

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC