HD Slotted Wiring Duct, 3"x3", NA, White

Item #: 0263548

Cat #: 184-33003

UPC: 089306293026

$ 12.20 FT
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box
Also known as: 089306293026, 184-33003, TYNSLHD3X3W

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in