HD Duct, 1.5" X 4", Non-Adh,WH, 30ft

Item #: 0263538
Cat #: 184-15402
UPC:
Call for price
Company wide:
0 in stock
Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated. Type is SLHD1.5X4 and Color is White (WH). Package quantity is 30ft.

Overview

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated. Type is SLHD1.5X4 and Color is White (WH). Package quantity is 30ft.
Also known as: 184-15402, TYNSLHD1.5X4W

Specifications

Width: 1 1/2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)