
HD Slotted Wiring Duct, 1.5"x3", NA, White
Item #: 0263537
Cat #: 184-15304
UPC: 089306294818
$ 8.57 FT
Company wide:
102
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306294818, 184-15304, TYNSLHD1.5X3W4
Specifications
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |