PCB-4M-120X10 - PLAIN BUSBAR 4M PCB 120X10

Item #: 0263526

Cat #: 550940

UPC: 782856876090

$ 7376.60 EA
Company wide:
0 in stock
Documents & Guides
PCB-4M-120X10 - PLAIN BUSBAR 4M PCB 120X10

Overview

PCB-4M-120X10 - PLAIN BUSBAR 4M PCB 120X10

Plain copper busbar for demanding power connection and grounding applications. Engineered for circuit breakers, generators and prefabricated power networks as a compact alternative to multiple large cables; rounded edges for safety.

Also known as: 782856876090, 550940, EFX550940

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Width: 4.720 in
Length: 157.480 in
Material: Copper
Length: 157.480 in
Width: 4.720 in