HD Slotted Wiring Duct, 1"x2", NA, White

Item #: 0263512

Cat #: 184-12007

UPC: 089306291657

$ 6.20 FT
Company wide:
60 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 120 ft/carton ***Cover Sold Separately***

Overview

High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 120 ft/carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306291657, 184-12007, TYNSLHD1X2W4

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC