Plain Copper Busbar, 0.98" x 0.2" x 157.48"

Item #: 0263503

Cat #: PCB-4M-25X5

UPC: 782856659297

$ 838.73 EA
Company wide:
0 in stock
Documents & Guides
Copper busbar for heavy-duty power connections. Busbar PCB 4m long 25X5 mm.

Overview

Copper busbar for heavy-duty power connections. Busbar PCB 4m long 25X5 mm.

Copper busbar for heavy-duty power connections.

Also known as: 782856659297, PCB-4M-25X5, EFX550610

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Width: 0.980 in
Material: Copper
Length: 157.480 in
Product Thickness: 0.200 in
Width: 0.980 in
Length: 157.480 in
Material: Copper
Product Thickness: 0.200 in