Plain Copper Busbar, 0.79" x 0.2" x 157.48"

Item #: 0263502

Cat #: PCB-4M-20X5

UPC: 782856875970

$ 537.14 EA
Company wide:
0 in stock
Documents & Guides
Copper busbar for heavy-duty power connections. Busbar PCB 4m long 20X5 mm.

Overview

Copper busbar for heavy-duty power connections. Busbar PCB 4m long 20X5 mm.

Heavy-duty power connection

Also known as: 782856875970, PCB-4M-20X5, EFX550600

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Width: 0.790 in
Length: 157.480 in
Product Thickness: 0.200 in
Material: Copper
Length: 157.480 in
Width: 0.790 in
Product Thickness: 0.200 in