
HD Slotted Wall Wiring Duct, 1"x1.5", NA, White
Item #: 0263496
Cat #: 184-11012
UPC: 089306292753
$ 5.71 FT
Company wide:
170
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***
Overview
High Density Slotted Wall Wiring Duct, 1" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306292753, 184-11012, TYNSLHD1X1.5W4
Specifications
| Height: | 1 1/2 in |
| Width: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 in |
| Material: | PVC |