Punched Plain Copper Busbar, Single, 0.98" x 0.2" x 68.9"

Item #: 0263495

Cat #: DPCB25X5

UPC: 782856875925

$ 569.22 EA
Company wide:
0 in stock
Documents & Guides
Punched copper busbar for heavy-duty power connections. Busbar DPCB, One Hole, 25 x 5 x 1750 mm.

Overview

Punched copper busbar for heavy-duty power connections. Busbar DPCB, One Hole, 25 x 5 x 1750 mm.

Heavy-duty power connection

Also known as: 782856875925, DPCB25X5, EFX550400

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Width: 0.980 in
Material: Copper
Length: 68.900 in
Product Thickness: 0.200 in
Width: 0.980 in
Length: 68.900 in
Material: Copper
Product Thickness: 0.200 in