Punched Plain Copper Busbar, Double, 4.72" x 0.39" x 68.9"

Item #: 0263494

Cat #: DPCB120X10

UPC: 782856598824

$ 6122.25 EA
Company wide:
0 in stock
Documents & Guides
Punched copper busbar for heavy-duty power connections. Busbar DPCB, Two Holes, 120 x 10 x 1750 mm.

Overview

Punched copper busbar for heavy-duty power connections. Busbar DPCB, Two Holes, 120 x 10 x 1750 mm.

Punched copper busbar for heavy-duty power connections.

Also known as: 782856598824, DPCB120X10, EFX550390

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Width: 4.720 in
Length: 68.900 in
Product Thickness: 0.390 in
Material: Copper
Length: 68.900 in
Width: 4.720 in
Product Thickness: 0.390 in