Threaded Busbar, 0.47" x 0.16" x 38.98", M5 Thread

Item #: 0263476

Cat #: TCB12X4-1M

UPC: 782856450054

$ 168.32 EA
Company wide:
0 in stock
Documents & Guides
Threaded copper busbar for heavy-duty power connections. Busbar TCB, 12 x 4 x 990 mm, M5 Thread.

Overview

Threaded copper busbar for heavy-duty power connections. Busbar TCB, 12 x 4 x 990 mm, M5 Thread.

Threaded copper busbar for heavy-duty power connections.

Also known as: 782856450054, TCB12X4-1M, EFX550200

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Size: M5
Material: Copper
Length: 38.980 in
Size: M5
Length: 38.980 in
Material: Copper