HD Slotted Wiring Duct, 1" x 3", ADH, White

Item #: 0263461

Cat #: 184-13003

UPC: 089306314004

$ 10.10 FT
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 3", Adhesive, PVC, White, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 1" x 3", Adhesive, PVC, White, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306314004, 184-13003, TYN18413003

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in