18/3 Plenum, Unshielded, White, 1000' Reel

Item #: 0263457

Cat #: P40024-1A

UPC: 032886881718

Call for price
Company wide:
0 in stock
Documents & Guides
18/3 Plenum, Unshielded, White, 1000' Reel

Overview

18/3 Plenum, Unshielded, White, 1000' Reel

Remote Control, Signalling, and Power-Limited circuits per NEC Ar cle 725. 22AWG - 16 AWG also as communication on circuits per NEC Article 800. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls. Routed in plenum spaces

Also known as: 032886881718, P40024-1A, 183CL3PAGASTRRLX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 3
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded