Scaling Chisel

Item #: 0263455

Cat #: DW5349

UPC: 028874053496

Company wide:
0 in stock
Documents & Guides
Scaling Chisel, Overall Length: 10 In, Shank Type: SDS Plus, Material: Fully Hardened Steel

Overview

Scaling Chisel, Overall Length: 10 In, Shank Type: SDS Plus, Material: Fully Hardened Steel

The DEWALT DW5349 scaling chisel bit will get rid of concrete splatters and other materials. Built for use with slotted drive shaft hammers and is ideal for chipping or chiseling tough materials. It’s constructed out of hardened steel for longer life and increased job endurance. It measures to 8-in with 1-1/2-in chisel tip.

Also known as: 028874053496, DW5349, DEWDW5349

Features & Benefits

  • Fully hardened steel body delivers increased life and durability
  • Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material
  • For use with electric or cordless SDS+ rotary hammers with chipping function
  • Manufactured by DEWALT

Specifications

Type: Chisel, Scaling
Length: 10 in
Type: Chisel, Scaling
Length: 10 in