B&d Dw5350 Chisel,dewalt,cold,10 In

Item #: 0263454

Cat #: DW5350

UPC: 028874053502

Company wide:
0 in stock
Documents & Guides
Dewalt; Chisel; Cold; Overall Length: 10 In; Shank Type: Sds Plus; Material: Fully Hardened Steel

Overview

Dewalt; Chisel; Cold; Overall Length: 10 In; Shank Type: Sds Plus; Material: Fully Hardened Steel

Hardened steel body for increased durability. Light duty chipping applications such as removing concrete splatter or light duty breaking. For use in SDS rotary hammers. Manufactured by DEWALT.

Also known as: 028874053502, DW5350, DEWDW5350

Specifications

Type: Cold Chisel, Bull Point
Length: 10 in
Type: Cold Chisel, Bull Point
Length: 10 in