Bull Point Chisel

Item #: 0263452

Cat #: DW5348

UPC: 028874053489

Company wide:
0 in stock
Documents & Guides
Chisel, Bull Point, Length: 10".

Overview

Chisel, Bull Point, Length: 10".

Hardened steel body for increased durability. Light duty chipping applications such as removing concrete splatter or light duty breaking. For use in SDS rotary hammers. Manufactured by DEWALT.

Also known as: 028874053489, DW5348, DEWDW5348

Specifications

Type: Chisel, Bull Point
Length: 10 in
Type: Chisel, Bull Point
Length: 10 in