PCB-2M-40X10 - PLAIN BUSBAR 2M PCB 40X10

Item #: 0263446

Cat #: 549710

UPC: 782856875864

$ 1684.74 EA
Company wide:
0 in stock
Documents & Guides
PCB-2M-40X10 - PLAIN BUSBAR 2M PCB 40X10

Overview

PCB-2M-40X10 - PLAIN BUSBAR 2M PCB 40X10

Plain copper busbar for heavy-duty power connections and earth/ground applications. Suited to circuit breakers, generators and prefabricated power networks as a compact alternative to multiple cables. Rounded edges for safer handling.

Also known as: 782856875864, 549710, EFX549710

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Length: 78.740 in
Width: 1.570 in
Material: Copper
Width: 1.570 in
Length: 78.740 in