Plain Copper Busbar, 1.18" x 0.39" x 78.74"

Item #: 0263445

Cat #: PCB-2M-30X10

UPC: 782856626961

$ 1278.72 EA
Company wide:
0 in stock
Documents & Guides
Copper busbar for heavy-duty power connections. Busbar PCB 2m long 30X10 mm.

Overview

Copper busbar for heavy-duty power connections. Busbar PCB 2m long 30X10 mm.

Copper busbar for heavy-duty power connections.

Also known as: 782856626961, PCB-2M-30X10, EFX549700

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Length: 78.740 in
Width: 1.180 in
Product Thickness: 0.390 in
Material: Copper
Width: 1.180 in
Length: 78.740 in
Product Thickness: 0.390 in