
4-25W CAND CLSE TO CLG Polished Brass
Item #: 0263430
Cat #: P5789-10
UPC: 785247578917
$ 163.50 EA
Company wide:
0
in stock
Documents & Guides
Four-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Polished Brass finish.
Overview
Four-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Polished Brass finish.
Also known as: 785247578917, P5789-10, PROP578910
Specifications
| Volts AC: | 120 |
| Wattage: | 25 |
| Diameter: | 11 1/8 in |
| Color: | Polished Brass |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Diameter: | 11 1/8 in |
| Standards: | California Proposition 65 |
| Base: | Candelabra Screw (E12) |
| Wattage: | 25 |
| Color: | Polished Brass |
| Light Technology: | Incandescent |