CABS2-10T-MOD - MODULE CABS 2-10T

Item #: 0263427

Cat #: 549380

UPC: 782856691211

$ 95.49 EA
Company wide:
0 in stock
Documents & Guides
CABS2-10T-MOD - MODULE CABS 2-10T

Overview

CABS2-10T-MOD - MODULE CABS 2-10T

Module kit allows for custom busbar support creation with flexibility to select distance between phases and supports, 3 phase.

Also known as: 782856691211, 549380, EFX549380

Features & Benefits

  • Modules provide flexibility to select distance between phases and supports
  • Installs quickly and easily
  • Halogen free insulators
  • RoHS compliant

Specifications

Amps: 400
Material: Steel
Width: 2.950 in
Finish: Electrogalvanized
Depth: 1.540 in
Amps: 400
Width: 2.950 in
Depth: 1.540 in
Material: Steel
Finish: Electrogalvanized