TCB12X2-1M - THREADED BAR 1M TCB 12X2

Item #: 0263417

Cat #: 549230

UPC: 782856691136

$ 100.46 EA
Company wide:
0 in stock
Documents & Guides
TCB12X2-1M - THREADED BAR 1M TCB 12X2

Overview

TCB12X2-1M - THREADED BAR 1M TCB 12X2

Threaded copper busbar for heavy-duty power distribution. Provides robust connection points for circuit breakers, generators and power networks; designed for grounding and power distribution with rounded edges for safer handling.

Also known as: 782856691136, 549230, EFX549230

Specifications

Width: 12 in
Material: Copper
Length: 38.980 in
Width: 12 in
Length: 38.980 in
Material: Copper