Threaded Busbar With Fixing Slot, 0.59" x 0.2" x 78.15"

Item #: 0263409

Cat #: TCBS15X5-2M

UPC: 782856875659

$ 529.13 EA
Company wide:
0 in stock
Documents & Guides
Threaded copper busbar for heavy-duty power connections. Busbar TCB With Fixing Slot, 15 x 5 x 1985 mm.

Overview

Threaded copper busbar for heavy-duty power connections. Busbar TCB With Fixing Slot, 15 x 5 x 1985 mm.

End slots can be used to fix busbar to a support or connect the main input conductor

Also known as: 782856875659, TCBS15X5-2M, EFX549000

Features & Benefits

  • End slots can be used to fix busbar to a support or connect the main input conductor
  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Size: M6
Material: Copper
Length: 78.150 in
Size: M6
Length: 78.150 in
Material: Copper