Punch Holder, 18.0 mm, 20.0 mm, 9/16" Punch

Item #: 0263399

Cat #: PCH-HD18-20

UPC: 782856613244

$ 1123.93 EA
Company wide:
0 in stock
Documents & Guides
EFX 545905 PCH-HD18-20 PUNCH

Overview

EFX 545905 PCH-HD18-20 PUNCH

Hydraulic punching tool accessories.

Also known as: 782856613244, PCH-HD18-20, EFX545905

Features & Benefits

  • Allows for fast and simple changes between two punch sizes when used with Hydraulic nVent ERIFLEX Flexibar and Busbar Puncher and included punch holder
  • Quick and easy setup without tools
  • RoHS compliant

Specifications

Material: Steel
Weight: 1.060 lb
Material: Steel
Weight: 1.060 lb