Oval Hole Die, 11 x 20 mm Punch

Item #: 0263391

Cat #: DIE-11X20

UPC: 782856677369

$ 1170.85 EA
Company wide:
0 in stock
Documents & Guides
EFX 545861 DIE-11X20 11X20MM

Overview

EFX 545861 DIE-11X20 11X20MM

Hydraulic punching tool accessories.

Also known as: 782856677369, DIE-11X20, EFX545861

Features & Benefits

  • For use with Hydraulic nVent ERIFLEX Flexibar and Busbar Puncher combined with punch and ejection stop to punch holes in busbar or nVent ERIFLEX Flexibar
  • RoHS compliant

Specifications

Material: Steel
Weight: 0.220 lb
Material: Steel
Weight: 0.220 lb