nVent ERIFLEX Flexibar End Cover, 0.94"

Item #: 0263353

Cat #: ENDCOV24

UPC: 782856854647

$ 2.77 EA
Company wide:
72 in stock
Documents & Guides
nVent ERIFLEX Flexibar End Cover, 0.94"

Overview

nVent ERIFLEX Flexibar End Cover, 0.94"

End cover for nVent ERIFLEX Flexibar and Insulated Power Braid

Also known as: 782856854647, ENDCOV24, EFX541775

Features & Benefits

  • End cover for nVent ERIFLEX Flexibar and Insulated Power Braid
  • Allows for visual inspection of connection
  • Easy fitting after fixing
  • Halogen free
  • RoHS compliant

Specifications

Material: Polycarbonate
Weight: 0.480 lb
Material: Polycarbonate
Weight: 0.480 lb