TTCE Tubular Braid in Coil, Tinned Copper, 185 A, 66.9 kcmil, 82'

Item #: 0263342

Cat #: TTCE30

UPC: 782856578000

$ 31.50 EA
Company wide:
0 in stock
Documents & Guides
EFX 510170 TTCE30 TTCE 30-D30

Overview

EFX 510170 TTCE30 TTCE 30-D30

The primary use of tubular braid is to provide sensitive cables with an EMC/EMI screen to shield them against electromagnetic, electrostatic and radio frequency interference. Optimum screening performance is obtained using copper wire braid that can also be used for earth continuity purposes.

Also known as: 782856578000, TTCE30, EFX510170

Features & Benefits

  • For screening connecting cables between equipment used in an electromagnetically disturbed environment
  • Supplied with draw wire

Specifications

Material: Copper
Amps: 185
Finish: Tinned
Material: Copper
Finish: Tinned
Amps: 185