Industrial Unit Heater, 3.0 KW, 480V, Three Phase

Item #: 0263341

Cat #: MUH0341

UPC: 685360047188

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 3.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 3.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047188, MUH0341, QMKMUH0341

Specifications

Phase: 3
Color: Beige
Volts AC: 240
Wattage: 3000
Mounting: Wall
Amps: 3.600
Phase: 3
Volts AC: 240
Mounting: Wall
Color: Beige
Wattage: 3000
Amps: 3.600