Series C Motor Circuit Protector

Item #: 0263334

Cat #: HMCP250W5S29

UPC: 782114212202

$ 4726.38 EA
Company wide:
0 in stock
C-h Hmcp250w5s29 Type Hmcp breaker Mtr Circuit Protector

Overview

C-h Hmcp250w5s29 Type Hmcp breaker Mtr Circuit Protector
Also known as: 782114212202, HMCP250W5S29, CUTHMCP250W5S29

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250