Round Braid in Long Coil, Tinned Copper, 19.74 kcmil, 328'

Item #: 0263299

Cat #: RTCB15-10HL

UPC: 782856577843

$ 12.20 EA
Company wide:
0 in stock
Documents & Guides
Round Tinned Copper Grounding Braid in Coil. RTCB15-10HL, 75 A Nominal Current, 19.74 kcmil (10 mm²), 328' (100 m).

Overview

Round Tinned Copper Grounding Braid in Coil. RTCB15-10HL, 75 A Nominal Current, 19.74 kcmil (10 mm²), 328' (100 m).

Round Tinned Copper Grounding Braid in Coil.

Also known as: 782856577843, RTCB15-10HL, EFX503700

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Amps: 75
Material: Copper
Finish: Tinned
Amps: 75
Finish: Tinned
Material: Copper