Series C NEMA L-frame Trip Unit Only

Item #: 0263293

Cat #: LES3600LSI

UPC: 786679268322

$ 10346.32 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA L-frame Trip Unit Only, Type Les, Cable In/cable Out, 3-pole, 600amp, 690 Vac (iec), 600 Vac (NEMA), Digitrip 310 Electronic Trip, Lsi

Overview

Series C NEMA L-frame Trip Unit Only, Type Les, Cable In/cable Out, 3-pole, 600amp, 690 Vac (iec), 600 Vac (NEMA), Digitrip 310 Electronic Trip, Lsi

L-Frame circuit breakers are available as individual components (frame, trip unit, terminals), or factory assembled complete breakers

Also known as: 786679268322, LES3600LSI, CUTLES3600LSI

Specifications

Poles: 3
Amps: 600
Type: Trip Unit, Interchangeable
Poles: 3
Type: Trip Unit, Interchangeable
Amps: 600