TYPE LT TRIP UNIT ONLY 3P 300A 600VAC

Item #: 0263290

Cat #: LT3300T

UPC: 786679580042

$ 4954.93 EA
Company wide:
0 in stock
Series C, L-frame molded case circuit breaker trip unit, LT breaker, 300A, Three-pole, Non-interchangeable thermal magnetic trip

Overview

Series C, L-frame molded case circuit breaker trip unit, LT breaker, 300A, Three-pole, Non-interchangeable thermal magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679580042, LT3300T, CUTLT3300T

Specifications

Mounting: Frame
Poles: 3
Amps: 300
Volts AC: 600
Mounting: Frame
Amps: 300
Poles: 3
Volts AC: 600