Snap-On, Separator End Section, Type: SCF12

Item #: 0263273

Cat #: 0113 102.10

UPC: 662019022383

$ 2.36 EA
Company wide:
16 in stock
Documents & Guides
Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 16/12***Allows mounting of a protective cover CPM, and a marker-holder PEP.***

Overview

Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 16/12***Allows mounting of a protective cover CPM, and a marker-holder PEP.***
Also known as: 662019022383, 0113 102.10, ENT1SNA113102R1000

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec